Shop All Impact Sockets
Klein Tools
7/16" Drive Adapter Black
Mfr # NRHDA3
Zoro # G3499787
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 7/16"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-15/32"
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # NRHDA3
- Zoro # G3499787
- UPC # 092644680625
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 7/16" |
Overall Length | 2-15/32" |
Size | 1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy steel |
Item | Adapter |
Number of Pieces | 1 |
Features | Black Finish For Rust Resistance |
Finish | Black |
For Use With | NRHD3, Klein Tools' Impact Socket |
Output Drive Type | Hex |
Description
Impact Socket Adpter for NRHD3,Single Ended
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-06)
- DEWALT Yellow, Clipboard (DWST17818)
- SUNEX 10 Ton Hydraulic Gear Puller (3909)
- MILWAUKEE TOOL Conduit Bender (48-22-4082)
- KLEIN TOOLS 2-in-1 Metric Impact Socket, 12-Point, 24 x 19 mm (66052E)
- KLEIN TOOLS Driver and Flip Socket, Imp, 11-in-1, 2 Pc (85517HD)
- KLEIN TOOLS 3-in-1 Impact Flip Socket, 1/4-Inch, 5/16-Inch, 5-Inch Length (32767)
- KLEIN TOOLS Flip Impact Socket, 7/16 and 3/8-Inch (66077)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 3/4 and 9/16-Inch (66001)
- KLEIN TOOLS 2-in-1 Impact Socket, 6-Point, 3/4 and 9/16-Inch (66004)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37446)
- Klein Tools Impact Sockets