Shop All Hex Key Sets
Klein Tools
7 Piece T-Shape Torx? Key Set, JTH67T
Mfr # JTH67T
Zoro # G0589438
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type T-Shape
- Tip Size T10, T15, T20, T25, T27, T30, T40
- Includes (7) T-Handle Torx: T10, T15, T20, T25, T27, T30, T40
- Measurement Type Torx®
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # JTH67T
- Zoro # G0589438
- UPC # 92644337666
- Country of Origin Slovenia
- Category Hex Key Sets
Dimensions
Tip Size | T10, T15, T20, T25, T27, T30, T40 |
Range of Lengths | 6 in |
Details
Handle Type | T-Shape |
Includes | (7) T-Handle Torx: T10, T15, T20, T25, T27, T30, T40 |
Item | Standard Torx? Key Set |
Measurement Type | Torx® |
Tether Style | Tether Capable |
Number of Pieces | 7 |
End Shape | Torx® |
Description
7 pc Journeyman T-Handle Set with Stand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Pliers Curved Mini Needle Nose (B276A)
- WILDE TOOL PLIERS SLIP JT FLUSH 6 1/2 IN (0262FP.NP/CC)
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat (28)
- AIRCAT Aircat 3/4" Impact Wrench With 6" Anvil (1680-A-6)
- KLEIN TOOLS Hex Key Set, L-Style, Long, 12 Pc, Pk/6 (LS12)
- KLEIN TOOLS 11 Piece SAE Fold-Up, Hex Key Set (70550)
- KLEIN TOOLS Hex Key Set, Compact Folding, SAE (70540)
- KLEIN TOOLS Standard Long Ball-End Hex Key Set, Metric, 10-Piece (BLS10M)
- KLEIN TOOLS 7 Piece Torx? Fold-Up Torx? Key Set, 70586 (70586)
- KLEIN TOOLS 5 Piece Metric Fold-Up Hex Key Set, 70572 (70572)
- BONDHUS Fold-Up Hex Key Set, 9PCS (BND12589)
- Klein Tools Hex Key Sets