Shop All Nut Drivers
Klein Tools
7 mm Cushion Grip Nut Driver with 3-Inch Shaft
Mfr # 630-7MM
Zoro # G3195145
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Bit Style 7 mm Tip
- Overall Length 6.75" (17.2 cm)
- Insulated No
- Nut Driver Hex Size 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 630-7MM
- Zoro # G3195145
- UPC # 092644651670
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6.75" (17.2 cm) |
Nut Driver Hex Size | 7 mm |
Details
SAE or Metric | Metric |
Bit Style | 7 mm Tip |
Item | Cushion-Grip Hollow-Shank Nut Driver |
Insulated | No |
Description
Cushion-Grip Hollow-Shank Nut Driver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 3/8" Drive Mid Length Hex Bit SAE Socket Set (82529)
- DRILL AMERICA 3/8"-28 HSS Plug Hand Tap (DWTST3/8-28P)
- OX TOOLS Pro Level Bag (OX-P027501)
- KRAFT TOOL Round End Magnesium Hand Fl, 16" x 3-1/4 (CF076)
- KLEIN TOOLS 5/16-Inch Nut Driver with Hollow Shaft (630-5/16M)
- KLEIN TOOLS 7/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-7/16-INS)
- KLEIN TOOLS 1/4-Inch Magnetic Tip Nut Driver, 18-Inch Shaft (618-1/4M)
- KLEIN TOOLS 9/16-Inch Hollow Shaft Nut Driver 4-Inch Shaft (630-9/16)
- KLEIN TOOLS 5/16-Inch Magnetic Nut Driver, 1-1/2-Inch Shaft (610-5/16M)
- KLEIN TOOLS 7/16-Inch Magnetic Tip Nut Driver 3-Inch Shaft (630-7/16M)
- TEKTON 7/16 Inch High-Torque Black Oxide Blade Nut Driver (26867)
- Klein Tools Nut Drivers