Shop All Impact Socket Sets
This Product is Discontinued
Klein Tools
7-in-1 Impact Flip Socket with Handle (Discontinued)
Mfr # 32900
Zoro # G603658193
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Output Type Magnetic Multi-Bit Screwdriver
- Material Hardened Steel
- Features Impact Rated; Flip Socket; Rare-Earth Magnet
- Container Height 1.5" (3.8 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 32900
- Zoro # G603658193
- UPC # 92644329005
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Container Height | 1.5" (3.8 cm) |
Container Length | 7" (17.8 cm) |
Container Width | 1.5" (3.8 cm) |
Details
Output Type | Magnetic Multi-Bit Screwdriver |
Item | Socket Set |
Material | Hardened Steel |
Features | Impact Rated; Flip Socket; Rare-Earth Magnet |
Application | Fastening; Impact Driving |
Number of Points | 6 |
Description
The 7-in-1 Impact Flip Socket features six hex driver sizes plus a bit holding feature to easily switch between sizes. Three interchangeable sockets store on the driver shaft to avoid any loose pieces that can get lost. The tool is impact rated for use with any impact driver. A powerful Rare-Earth magnet allows the sockets to hold onto any fasteners. Sockets are color coded for easy identification. Includes 6 integrated hex sizes plus 1/4-Inch bit holder. Quickly change between a screwdriver handle and an impact driver. Store sockets on shaft in any orientation or order. Features 1/4-Inch Quick-Connect adapter for easy use with an impact driver. Sockets are color coded for easy identification. Detachable sockets allow for easy removal of metal shavings from magnet. Sockets store on shaft in any order or orientation. Patent pending design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.