Shop All Impact Socket Sets
Klein Tools
7-in-1 Impact Flip Socket Set, No Handle
Mfr # 32933
Zoro # G710832431
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hex Driver Sizes: 1/4'', 5/16'', 3/8'', 7/16'', 1/2'' and 9/16''
- Material Steel Alloy
- Container Width 0.75"
- Container Length 5"
- Features Multi-Bit Nut Driver, Impact Rated; Flip Socket; Rare Earth Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 32933
- Zoro # G710832431
- UPC # 92644329333
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Container Width | 0.75" |
Container Length | 5" |
Depth | 0.75" |
Details
Includes | Hex Driver Sizes: 1/4'', 5/16'', 3/8'', 7/16'', 1/2'' and 9/16'' |
Material | Steel Alloy |
Features | Multi-Bit Nut Driver, Impact Rated; Flip Socket; Rare Earth Magnet |
Application | Fastening; Impact Driving |
Description
The 7-in-1 Impact Flip Socket Set provides 6 nut driver sizes plus a bit holding feature all within one compact tool. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles handles not included. Every component is impact-rated, making it an essential tool for the toughest driving applications. 6 integrated hex sizes plus bit holding feature. Impact rated for use on an impact driver. Flip sockets are color coded for easy identification. Bit holding design allows the 1/4-Inch socket size to drive hex fasteners and hold screwdriver bits. Flip socket set can quickly attach to an impact driver or our 1/4-Inch quick-connect driver handles for any situation. Handle not included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.042 In, Black (911204200)
- MILWAUKEE TOOL 1/2 in. Drive Socket Rail Clips (49-66-6741)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5563)
- BOSCH Hammer Masonry Drill, 3/4in, Carbide (HC2127)
- KLEIN TOOLS Flip Socket Set, Impact, 5-in-1 (32932)
- KLEIN TOOLS Flip Socket Set, Impact, Metric, 6-in-1 (32933M)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 7/8 and 11/16-Inch (66014)
- KLEIN TOOLS 8-1/2-Inch Drive Impact-Rated Pass Through Socket Set, 15-Piece (65400)
- KLEIN TOOLS 1/4-Inch Drive Impact-Rated Pass Through Socket Set, 32-Piece (65300)
- KLEIN TOOLS 7-in-1 Impact Rated Flip Socket Set with Handle (32910)
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Standard Impact SAE Socket Set (84910N)
- Klein Tools Sockets & Ratchets