Shop All Impact Socket Sets
This Product is Discontinued
Klein Tools
7-in-1 Impact Flip Socket Set, No Handle (Discontinued)
Mfr # 32907
Zoro # G703658192
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Output Type Magnetic Multi-Bit Nut Driver
- Material Hardened Steel
- Features Multi-Bit Nut Driver, Impact Rated; Flip Socket; Rare-Earth Magnet
- Container Length 5" (12.7 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32907
- Zoro # G703658192
- UPC # 92644329074
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Container Length | 5" (12.7 cm) |
Container Height | 1" (2.5 cm) |
Container Width | 1" (2.5 cm) |
Details
Output Type | Magnetic Multi-Bit Nut Driver |
Material | Hardened Steel |
Features | Multi-Bit Nut Driver, Impact Rated; Flip Socket; Rare-Earth Magnet |
Application | Fastening; Impact Driving |
Number of Points | 6 |
Description
Multi-purpose Impact Flip Socket features six of the most commonly used hex driver sizes stored on one easy to use blade. Three interchangeable sockets store on the driver shaft to avoid any loose pieces that can get lost. The tool is impact rated for use with any impact driver. A powerful rare earth magnet allows the sockets to hold onto any fasteners. The sockets are color coded for easy identification. Use with either an impact driver or on a Klein screwdriver handle (Cat. Nos. 32900, 32303, 32304 or 32308). Includes six hex sizes with 1/4-Inch deep bit holding feature. 1/4-Inch Quick-Connect adapter for an impact driver. Sockets store on shaft in any order or orientation. Detachable sockets allow for easy removal of metal shavings from magnet. Sockets store on shaft in any order or orientation. Patent pending design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.