Shop All Cutting Pliers
Klein Tools
7 3/4 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated
Mfr # D227-7C
Zoro # G7505802
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Not Designed for Use on Metal
- Handle Type Plastic Dipped
- Jaw Length 1 in
- Jaw Width 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # D227-7C
- Zoro # G7505802
- UPC # 092644720345
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 1 in |
Overall Length | 7 3/4 in |
Cutter Length | 1 in |
Overall Length Range | 6 - 8 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Narrow, Overall Length 7 3/4 in, Maximum Jaw Opening 5/8 in, Jaw Length 1 in, Jaw Width 1 in, Jaw Opening Type Spring Return, Grip Style Standard Cushion, Tether Ready No, Blade Material Steel, Cutter Length 1 in, Features Not Designed for Use on Metal, Grip Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 1/4 in Tip, 7 1/16 in L (45938)
- CUSTOM BUILDING PRODUCTS Polyblend NonSanded Grout, Solid Powder, Characteristic, Brown Velvet, 10 lb Box (PBPG64710)
- RIDGID Pipe Threading Replacement Dies, 2-1/2" - 4" High Speed Right-Hand NPT Universal, 4-Piece (26192)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40100)
- KLEIN TOOLS 6 1/8 in Precision Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D202-6C)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D228-8)
- KLEIN TOOLS Slim-Head Ironworker's Pliers Comfort Grip, Aggressive Knurl, 9-Inch (M2017CSTA)
- KLEIN TOOLS Heavy Duty Side Cutting Pliers Insulated (2000-9NE-EINS)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D248-8)
- KLEIN TOOLS 4 1/4 in Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (D230-4C)
- PROTO Safety Wire Twister Pliers, 9 in. L (J197)
- Klein Tools Cutting Pliers