Shop All Wire Strippers & Crimpers
Klein Tools
7 3/4 in Curved Wire Stripper
Mfr # K1412
Zoro # G3296736
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 to 14 AWG Solid, Screw Shearing 6 to 32 and 8 to 32, Strips and Cuts 14 to 16 Stranded
- Overall Length 7 3/4 in
- Features Coil Spring Assisted Opening, Narrow Serrated Nose, Screw Shearing for 6-32 and 8-32 Screws, Stripping Slots, Wire Looping Holes
- Application Cutting, Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # K1412
- Zoro # G3296736
- UPC # 092644141249
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 3/4 in |
Overall Length Range | 6 - 8 in |
Minimum Wire/Cable Diameter | 14 ga |
Maximum Wire/Cable Diameter | 14 ga |
Description
Curved Wire Stripper, Stripping Capacity - Solid Wire 12 AWG, 14 AWG, Stripping Capacity- Stranded Wire 14 AWG, 16 AWG, Type Combination Wire and Cable Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 14 to 12 AWG (Solid), 16 to 14 AWG (Stranded), Handle Style Angled, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side, Adjustment Mechanism None, Application Cutting, Stripping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Tool Box Saw, 15"/12Pt. (31970)
- GEARWRENCH 10 Piece 12 Point Stubby Combination Metric Wrench Set (81904)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54469)
- DAYTON Mounting Base (1A507)
- KLEIN TOOLS Blades for Wire Stripper (11074)
- KLEIN TOOLS 7 3/4 in Cable Stripper (K1412CAN)
- KLEIN TOOLS Crimper, Overall Length 9 3/4 in, Capacity 10 to 22 AWG, Red (1005)
- KLEIN TOOLS Wire Stripper, Overall Length 6 1/4 in, Capacity 18 to 10 AWG, Yellow, Steel (11045)
- KLEIN TOOLS 8 1/4 in Wire Stripper (11061)
- KLEIN TOOLS 5 in Wire Stripper Strips and Cuts: 26 to 12 AWG Solid and Stranded (1003)
- GREENLEE 22 3/8 in Dieless Crimper (1981)
- Klein Tools Wire Strippers & Crimpers