Shop All Wire Strippers & Crimpers
Klein Tools
7 3/4 in Cable Stripper
Mfr # K1412CAN
Zoro # G4596541
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 14 to 16 AWG
- Overall Length 7 3/4 in
- Features Serrated Nose Bends, Shapes and Pulls Wire
- Application Cutting, Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # K1412CAN
- Zoro # G4596541
- UPC # 092644141454
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 3/4 in |
Maximum Wire/Cable Diameter | 14 ga |
Minimum Wire/Cable Diameter | 14 ga |
Overall Length Range | 6 - 8 in |
Description
Cable Stripper, Stripping Capacity - Solid Wire 12 AWG, 14 AWG, Stripping Capacity- Stranded Wire 14 AWG, 16 AWG, Type Combination Wire and Cable Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 14 to 12 AWG (Solid), 16 to 14 AWG (Stranded), Handle Style Angled, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side, Adjustment Mechanism None, Application Cutting, Stripping, Features Serrated Nose Bends, Shapes and Pulls Wire, Handle Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Combination Vise, Swivel, Heavy Duty (1745)
- RAPID Plier Stapler, 50 Sheet Capacity, Chrome (90119)
- WESTWARD #4 3-3/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFG4)
- STARRETT 1-3/16" (30mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0136)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (1006)
- KLEIN TOOLS 4.656" Cable Stripper, Large, 750 -350 kcmil 750-350 MCM (21050)
- KLEIN TOOLS 8 1/4 in Wire Stripper (11061)
- KLEIN TOOLS Katapult® Wire Stripper and Cutter for Solid and Stranded Wire (11063W)
- KLEIN TOOLS Replacement Blade Kit for Compact Pass-Thru™ Crimper (VDV999078)
- KLEIN TOOLS Wire Stripper, Overall Length 6 1/4 in, Capacity 18 to 10 AWG, Yellow, Steel (11045)
- LISLE Wire Stripper, 14-24 Gauge (68250)
- Klein Tools Crimping Tools