Shop All Cutting Pliers
Klein Tools
7 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated
Mfr # D228-7
Zoro # G3615683
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type Plastic Dipped
- Jaw Length 7/8 in
- Jaw Width 1 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # D228-7
- Zoro # G3615683
- UPC # 092644720383
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 1 1/4 in |
Overall Length | 7 1/8 in |
Overall Length Range | 6 - 8 in |
Cutter Length | 7/8 in |
Description
High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 7 1/8 in, Maximum Jaw Opening 1 in, Jaw Length 7/8 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 9/16-12 Nc (95113)
- LENOX Hacksaw Blade, 12 In, 18 TPI, PK100 (20116-218HE)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 10mm (10 Pk) (49-66-0710)
- MILWAUKEE TOOL M12 REDLITHIUM HIGH OUTPUT CP2.5 Compact Battery Pack (48-11-2425)
- KLEIN TOOLS 8 1/2 in End Cutting Nipper Uninsulated (D232-8)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D2000-28)
- KLEIN TOOLS Diagonal Cutting Pliers, Angled Head, 9-Inch (D2000-49)
- KLEIN TOOLS Slim-Head Ironworker's Pliers Comfort Grip, Aggressive Knurl, 9-Inch (M2017CSTA)
- KLEIN TOOLS Insulated Pliers, Slim Handle Side Cutters, 9-Inch (213-9NE-EINS)
- KLEIN TOOLS 6 1/8 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D202-6)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (512N)
- Klein Tools Pliers