Shop All Wire Strippers & Crimpers
Klein Tools
7 1/2 in Crimper and Connector Kit Ethernet, RJ45
Mfr # VDV226-817
Zoro # G4025379
original price:
$43.69
6% off
new price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Ethernet, RJ45
- Overall Length 7 1/2 in
- Material Steel
- Features Comfort, Durability, Ergonomic, Fast, Quick-Identification, Reliable, Visibility
- Application Cuts, Strips and Crimps Twisted Pair, Ethernet, RJ45 Voice and Data Cables; Crimps 4, 6 and 8 Position Modular Connectors (RJ22, RJ11/RJ12 and RJ45)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV226-817
- Zoro # G4025379
- UPC # 092644581922
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 1/2 in |
Tool Length | 7 1/2 in |
Number of Crimping Sizes | 3 |
Description
Crimper and Connector Kit, Crimper Style Ratcheting Crimper, Compatible Cable Type RG59, RG6, Compatible Connector Type BNC, F Connectors, RCA, Compatible Terminal Type Uninsulated, Crimping Capacity Ethernet, RJ11, RJ12, RJ22, RJ45, Maximum Crimping Force Not Rated, Tool Included VDV226-011 Ratcheting Modular Crimper/Stripper, Number of Crimping Sizes 3, Primary Crimping Application Voice and Data Cable, Insulated No, Adjustability Not Adjustable, Connectors Included (10) RJ11, (10)RJ45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket German Graphite Carbon Brush Set Replaces Dewalt 445861-12 & Craftsman 445861-25 (M71)
- JONES STEPHENS Torque Wrench, 5/16" Socket, No Hub (T60060)
- DEWALT 20V MAX* XR(R) CORDLESS CABLE STRIPPER KIT (DCE151TD1)
- KRAFT TOOL Outside Curb/Sidewalk To, 6" x 6" 1/2"R (CF244PF)
- KLEIN TOOLS 7 3/4 in Curved Wire Stripper (K1412)
- KLEIN TOOLS Replacement Blades for Wire Stripper 8 to 22 AWG (11073)
- KLEIN TOOLS 5 in Wire Stripper Strips and Cuts: 26 to 12 AWG Solid and Stranded (1003)
- KLEIN TOOLS Klein-Kurve Long-Nose Wire Stripper, Wire Cutter, Crimping Tool (1009)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (1005-INS)
- KLEIN TOOLS 7 1/2 in Ratchet Crimper CAT3, CAT5e, CAT6/6A (VDV226-011-SEN)
- PANDUIT Hand Crimpers (CT-1200)
- Klein Tools Wire Strippers & Crimpers