Shop All Nut Drivers
Klein Tools
6 mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip
Mfr # 630-6MM
Zoro # G3529620
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Bit Style 6 mm Tip
- Overall Length 6.75" (17.2 cm)
- Nut Driver Hex Size 6 mm
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 630-6MM
- Zoro # G3529620
- UPC # 092644651663
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6.75" (17.2 cm) |
Nut Driver Hex Size | 6 mm |
Details
SAE or Metric | Metric |
Bit Style | 6 mm Tip |
Item | Cushion-Grip Hollow-Shank Nut Driver |
Insulated | No |
Description
Cushion-Grip Hollow-Shank Nut Driver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Digital Level, 48" L (5700-4800D)
- DRILL AMERICA m16x2 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m16 x 2 (DWTB16X2)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----B3---21)
- BOSCH Hammer Steel 1 1/8 Hex, Spike/Pin Driver (HS2171)
- KLEIN TOOLS 11/32-Inch Magnetic Tip Nut Driver, 3-Inch Shaft (630-11/32M)
- KLEIN TOOLS 7/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-7/16-INS)
- KLEIN TOOLS 11/32-Inch Nut Driver 6-Inch Hollow Shaft (646-11/32)
- KLEIN TOOLS 10mm Cushion Grip Nut Driver with 3-Inch Shaft (630-10MM)
- KLEIN TOOLS 1/2-Inch Power Nut Driver 5-Inch Length (PND125)
- KLEIN TOOLS 1/4" Magnetic Tip Nut Driver 3" Shaft (630-1/4M)
- WERA Nut Driver, 1/4 in., Solid, ErgoIns, 5 in. (05104905001)
- Klein Tools Nut Drivers