Shop All Scratch Awls
Klein Tools
6-in-1 Tapping Tool
Mfr # 627-20
Zoro # G1420921
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Sizes 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20
- Standards ASME B94.9-1999
- Overall Length 7 5/8 in
- Number of Sizes 6
- Handle Type PLastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 627-20
- Zoro # G1420921
- UPC # 092644537066
- Country of Origin China
- Category Scratch Awls
Dimensions
Tap Sizes | 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20 |
Overall Length | 7 5/8 in |
Number of Sizes | 6 |
For Thread Size | 1/4-20, 10-24, 10-32, 12-24, 6-32, 8-32 |
Details
Item | Tapping Tool |
Standards | ASME B94.9-1999 |
Handle Type | PLastic |
Handle Material | Plastic |
Finish | Bright |
Weight | 5.6 oz |
Features | Cleans Out Plaster Obstructions, Each Tap Size Rethreads to Next Larger Size if Threads are Stripped, Quickly Forms New Threads, Reforms Burred Threads |
Non-Sparking | No |
Tap Material | Steel |
Handle Style | Fluted |
Description
Tapping Tool, For Thread Size 1/4-20, 10-24, 10-32, 12-24, 6-32, 8-32, Handle Material Plastic, Tap Material Steel, Handle Style Fluted, Overall Length 7 5/8 in, Non-Sparking No, Features Cleans Out Plaster Obstructions, Each Tap Size Rethreads to Next Larger Size if Threads are Stripped, Quickly Forms New Threads, Reforms Burred Threads, Finish Bright, Weight 5.6 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Chuck Key Holder (88151/B)
- WIHA PokitPak Slotted and Phillips Titanium Coated Insert Bits in Molded Case (71198)
- MIDWEST Straight Tinner Snip, 10 in (MWT-107S)
- FREUD Double Compression Bit, 1/2" dia. (77-208)
- KLEIN TOOLS Steel Scratch Awl, 3-1/2-Inch (66385)
- KLEIN TOOLS Demolition Scratch Awl (650DD)
- KLEIN TOOLS Cushion Grip Scratch Awl, Tip Size 3 1/2 in, Overall Length 7 7/8 in, Yellow/Black (650)
- WITTE Scratch Awl, 8-7/16 In L, 1/4 D, Grey/Blue (9T 53622)
- GENERAL TOOLS Scratch Awl, 6-7/8OAL, 3-3/4L x 3/8D Shank (818)
- ALLIED INTERNATIONAL Scratch Awl, Wood Handle (35024)
- DASCO PRO Scratch Awl, 7" L (431)
- Klein Tools Scratch Awls