Shop All Box End Wrenches
Klein Tools
6-in-1 Lineman's Ratcheting Wrench, Heavy-Duty
Mfr # KT155HD
Zoro # G7518673
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Number of Points 4
- Overall Length 12 in
- SAE or Metric SAE
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # KT155HD
- Zoro # G7518673
- UPC # 092644680274
- Country of Origin China
- Category Box End Wrenches
Dimensions
Overall Length | 12 in |
Size | 9/16" and 3/4" |
Head Size | 9/16 in, 3/4 in |
Wrench Head Sizes | 9/16 in, 3/4 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Black Oxide, Head Size 9/16 in, 3/4 in, Overall Length 12 in, 0 Degrees , SAE, Standard, Tether Ready
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Nosepiece, 3/32 In (39131)
- SITEPRO 1200 Swiss-Style Tribrach W/ Optical Plummet, Yellow (05-1200-Y)
- SUNEX 10 Wobble 3/8 Dr Extension (3510W)
- DRILL AMERICA #6 Carbon Steel Screw Extractor (DEWEZ6)
- KLEIN TOOLS Ratcheting Refrigeration Wrench 5-1/2" (68310)
- KLEIN TOOLS Ratcheting Box Wrench Set, 7-Piece (68222)
- KLEIN TOOLS 4-in-1 Lineman's Ratcheting Wrench (KT151T)
- KLEIN TOOLS Reversible Ratcheting Box Wrench Set, 5-Piece (68245)
- KLEIN TOOLS Reversible Ratcheting Box Wrench Set, 3-Piece (68244)
- KLEIN TOOLS Ratcheting Refrigeration Wrench 6-13/16-Inch (68309)
- WESTWARD Ratcheting Box End Wrench, 5-7/16" L (54PP79)
- Klein Tools Wrenches