Shop All Needle Nose Pliers
Klein Tools
6 5/8 in D301 Needle Nose Plier Plastic Dipped Handle
Mfr # D301-6C
Zoro # G3709553
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/4 in
- Features Thin Nose, Knurled Jaws for Sure Wrapping and Looping
- Material Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # D301-6C
- Zoro # G3709553
- UPC # 092644710568
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/4 in |
Jaw Length | 1 7/8 in |
Tip Width | 1/16 in |
Overall Length Range | 6 - 8 in |
Description
Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 5/8 in, Maximum Jaw Opening 2 in, Jaw Length 1 7/8 in, Tip Width 1/16 in, Jaw Thickness 3/8 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Wrapping and Looping, Cutting Capacities Not Specified, Features Thin Nose, Knurled Jaws for Sure Wrapping and Looping, Grip Material Plastic, Handle Color Yellow, Handle Style Dipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL 2-3/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5139B)
- MILWAUKEE HAND TRUCKS Mandrel Hole Saw 1/4X3/8In (49-56-7010)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.) (SID91112)
- AVEN Pliers Bent, Nose, 4-1/2", Serrated Jaws (10310)
- KLEIN TOOLS 8 9/16 in J203 Long Nose Plier, Side Cutter Plastic Dipped Handle (J203-8N)
- KLEIN TOOLS 6 7/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-6-INS)
- KLEIN TOOLS 6 5/8 in D301 Needle Nose Plier Plastic Dipped Handle (D301-6)
- KLEIN TOOLS 6 5/8 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-6)
- KLEIN TOOLS Electronics Pliers, Needle Nose with Curved Chain-Nose, 5-Inch (D320-41/2C)
- KLEIN TOOLS 4 13/16 in D321 Needle Nose Plier Plastic Dipped Handle (D321-41/2C)
- AVEN Pliers Needle, Nose, 5-3/4" Ser Jaws (10314)
- Klein Tools Needle Nose Pliers