Shop All Wire Strippers & Crimpers
Klein Tools
6 1/8 in Wire Stripper
Mfr # 1011
Zoro # G0980603
original price:
$15.89
5% off
$14.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 10 to 20 AWG Solid, 12 to 22 AWG Standard
- Overall Length 6 1/8 in
- Material Steel
- Features Holes for Looping Wire Ends, Plastic-Covered Handles, Spring-Loaded for Self-Opening Action
- Application Bending, Cutting, Looping, Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 1011
- Zoro # G0980603
- UPC # 92644740084
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 1/8 in |
Maximum Wire/Cable Diameter | 12 ga |
Overall Length Range | 6 - 8 in |
Minimum Wire/Cable Diameter | 20 ga |
Description
Wire Stripper, Stripping Capacity - Solid Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Stripping Capacity- Stranded Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Type Combination Wire and Cable Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 20 to 10 AWG (Solid), 22 to 12 AWG (Standard), Handle Style Standard, Insulated No, Non-Sparking No, Adjustment Mechanism None, Application Bending, Cutting, Looping, Stripping, Body Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Half Round File, American, 6in.L, Nat. (73317500)
- WIHA 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (32704)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54469)
- IRWIN Countersink Hss#10 Irwin (1882783)
- KLEIN TOOLS 7 1/8 in Curved Wire Stripper (11057)
- KLEIN TOOLS 6 1/4 in Wire Stripper Strips and Cuts: 16 to 8 AWG (11049)
- KLEIN TOOLS Wire Stripper, Overall Length 7 1/8 in, Blue (11055)
- KLEIN TOOLS High-Visibility Klein-Kurve® Wire Stripper / Cutter (11055GLW)
- KLEIN TOOLS Wire Stripper/Cutter 16-26 AWG Stranded (11046)
- KLEIN TOOLS 7 in Wire Stripper 8 to 16 AWG (11049-INS)
- WILLIAMS 8-1/4" Front End Strip-Cut/Crimper 10 to 22 AWG (23503)
- Klein Tools Crimping Tools