Shop All Wire Strippers & Crimpers
Klein Tools
6 1/4 in Wire Stripper Strips and Cuts: 16 to 8 AWG
Mfr # 11049
Zoro # G4329744
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 16 to 8 AWG
- Overall Length 6 1/4 in
- Material Hardened steel
- Features Spring Loaded Action For Self Opening
- Application Cutting, Looping, Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 11049
- Zoro # G4329744
- UPC # 092644110498
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 1/4 in |
Maximum Wire/Cable Diameter | 8 ga |
Minimum Wire/Cable Diameter | 16 ga |
Overall Length Range | 6 - 8 in |
Description
Wire Stripper, Stripping Capacity- Stranded Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 8 to 16 AWG (Stranded), Handle Style Standard, Insulated No, Wire Stripper Location Nose Side, Adjustment Mechanism None, Application Cutting, Looping, Stripping, Blade Material Steel, Body Material Steel, Features Spring Loaded Action For Self Opening, Finish Black Oxide, Grip Style Standard Cushion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points (10E223)
- ZORO SELECT Annular ter, M2 HSS, 1 1/8 Dia, 2 D (4THE4)
- GREY PNEUMATIC SKT 1" DRIVE X 19MM HEX DRIVER IM (GP4919M)
- STANLEY Stanley 43-549 FatMax® Box Beam Magnetic Level, 48" (43-549)
- KLEIN TOOLS Wire Stripper/Cutter 16-26 AWG Stranded (11046)
- KLEIN TOOLS 4.656" Cable Stripper, Large, 2/0 - 250 kcmil 2/0-250 MCM (21051)
- KLEIN TOOLS 8 in Wire Stripper 10 to 18 AWG, 12 to 20 AWG (11055-INS)
- KLEIN TOOLS 6 1/4 in Dieless Crimper (VDV211-063)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (1006)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (1005-INS)
- PROSKIT Crimper Open Barrel Contacts, 3024 AWG (CP-751A)
- Klein Tools Wire Strippers & Crimpers