Shop All Screwdrivers
Klein Tools
5/16IN Keystone-Tip Screwdriver 5/16" Square
Mfr # BD306
Zoro # G3197671
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/16"
- Handle Material Plastic
- Shank Length 6"
- Tip Style Keystone
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BD306
- Zoro # G3197671
- UPC # 092644320590
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/16" |
Shank Length | 6" |
Overall Length | 11.188" |
Details
Item | 5/16IN Keystone-Tip Screwdriver |
Handle Material | Plastic |
Tip Style | Keystone |
Number of Pieces | 1 |
Handle Type | Smooth Comfordome |
Shank Shape | Square |
Finish | Nickel-Chrome, Precision-Forged, Black Tip |
Features | Oversized Handle Is 35-Percent Larger Than Comparable Screwdriver Handles; Delivers Up To 50-Percent Extra Power To Perform Tough Jobs With Minimum Effort; Tough Amber, Smooth Comfordome Handle Fits In The Palm Of The Hand Comfortably; Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor; Meets Or Exceeds Applicable ASME / ANSI Specifications |
Tether Capable | Tether Capable |
Shank Material | steel |
SAE or Metric | SAE |
Tether Style | Tether Capable |
Description
5/16IN Keystone-Tip Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 2-3/16" (84223)
- WESTWARD Nutsetter, 1/4", Steel, 1-7/8 in. L, PK3 (38RV63)
- IRWIN Auger Bits, 1/4in Bit Size, Length 7.5in (49904)
- DRILL AMERICA m33x2 Carbon Steel Hex Die (DWTMHX33X2)
- KLEIN TOOLS 5/16IN Keystone-Tip Screwdriver 5/16" Square (BD308)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (BD122)
- KLEIN TOOLS General Purpose Slotted Screwdriver 5/16 in Round (600-1)
- KLEIN TOOLS Flip-Blade Insulated Screwdriver, 2-in1, Ph Bit #2, Sl Bit 1/4-Inch (32293)
- KLEIN TOOLS Lightweight Knee Pad Sleeves, S/M (60614)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #1 Phillips, 6-Inch (6956INS)
- GREENLEE Screwdriver #1 Round (0153-31C)
- Klein Tools Screwdrivers