Shop All Screwdrivers
This Product is Discontinued
Klein Tools
5/16IN Keystone-Tip Screwdriver 5/16" Round (Discontinued)
Mfr # BD156
Zoro # G3197638
This Product is Discontinued
Key Features
- Tip Size 5/16"
- Handle Material Plastic
- Shank Length 6"
- Overall Length 11.188"
- Tip Style Keystone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BD156
- Zoro # G3197638
- UPC # 092644320538
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/16" |
Shank Length | 6" |
Overall Length | 11.188" |
Details
Item | 5/16IN Keystone-Tip Screwdriver |
Handle Material | Plastic |
Tip Style | Keystone |
Shank Material | steel |
Handle Type | Smooth Comfordome |
Features | Oversized Handle Is 35-Percent Larger Than Comparable Screwdriver Handles; Delivers Up To 50-Percent Extra Power To Perform Tough Jobs With Minimum Effort; Tough Amber, Smooth Comfordome Handle Fits In The Palm Of The Hand Comfortably; Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor; Meets Or Exceeds Applicable ASME / ANSI Specifications |
Tether Capable | Tether Capable |
SAE or Metric | SAE |
Finish | Nickel-Chrome, Precision-Forged, Black Tip |
Shank Shape | Round |
Number of Pieces | 1 |
Tether Style | Tether Capable |
Description
5/16IN Keystone-Tip Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.