Shop All Nut Drivers
This Product is Discontinued
Klein Tools
5/16-Inch Stubby Nut Driver with 1-1/2-Inch Shaft (Discontinued)
Mfr # SS10
Zoro # G3195291
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Bit Style Non-Magnetic
- Overall Length 3.75" (9.5 cm)
- Nut Driver Hex Size 5/16"
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # SS10
- Zoro # G3195291
- UPC # 092644326226
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 3.75" (9.5 cm) |
Nut Driver Hex Size | 5/16" |
Details
SAE or Metric | SAE |
Bit Style | Non-Magnetic |
Item | 5/16IN Stubby Nut Driver - 1-1/2IN-Shank |
Insulated | No |
Nut Driver Handle Color | Amber |
Description
5/16IN Stubby Nut Driver - 1-1/2IN-Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.