Shop All Nut Drivers
Klein Tools
5/16-Inch Stubby Nut Driver, 1-1/2-Inch Shaft, Cushion Grip
Mfr # 610-5/16
Zoro # G3166852
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Bit Style Nut Driver
- Number of Pieces 1
- Handle Type Molded
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 610-5/16
- Zoro # G3166852
- UPC # 092644610516
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 3 1/2 in |
Nut Driver Hex Size | 5/16 in |
Nut Driver Shank Length | 1 1/2 in |
Nut Driver Overall Length | 3 1/2 in |
Hex Size | 31/100 in |
Size Color Code | Yellow |
Shank Length | 1 1/2 in |
Tip Size | 5/16 in |
Shank Diameter | 0.312 in |
For Fastener Size | 31/100 in |
Description
Hollow Round Shank Nut Driver, Tip Size 5/16 in, Bolt Clearance 7/32 in, Shank Length 1 1/2 in, Ergonomic, SAE, Hollow Round, Fastener Holding No, For Fastener Size 31/100 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240H-T500)
- VIM PRODUCTS VIM Tools Stubby Philips Driver, P3 Tip, 1/4 in. Sqaure Drive (SP3)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (HT2010EZ)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (30299)
- KLEIN TOOLS 4.5 mm Cushion-Grip™ Nut Driver 3-Inch Hollow Shaft (630-4.5MM)
- KLEIN TOOLS 5-in-1 Multi-Bit Screwdriver / Nut Driver, Heavy Duty (32801)
- KLEIN TOOLS #2 Combo Tip Driver, 4-Inch Fixed Blade (7324)
- KLEIN TOOLS 5/16-Inch Nut Driver, 6-Inch Shaft (S106)
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head, 1/4-Inch and 5/16-Inch (65064)
- KLEIN TOOLS 5/16-Inch Magnetic Nut Driver, 1-1/2-Inch Shaft (610-5/16M)
- MALCO 1-7/8 Inch Long 11/16 Inch Dia. Quick-Change Handle (CONNEXT2)
- Klein Tools Nut Drivers