Shop All Nut Drivers
This Product is Discontinued
Klein Tools
5/16-Inch Magnetic Nut Driver 3-Inch Shaft (Discontinued)
Mfr # S10M
Zoro # G7558275
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 6 1/2 in
- Nut Driver Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # S10M
- Zoro # G7558275
- UPC # 092644326271
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6 1/2 in |
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 5/16 in |
Nut Driver Overall Length | 6 5/8 in |
Hex Size | 31/100 in |
For Fastener Size | 31/100 in |
Shank Length | 3 in |
Tip Size | 5/16 in |
Description
Hollow Round Shank Nut Driver, Tip Size 5/16 in, Bolt Clearance 3 in, Shank Length 3 in, Plain, SAE, Hollow Round, Fastener Holding Yes, For Fastener Size 31/100 in, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.