Shop All Nut Drivers
Klein Tools
5/16-Inch Magnetic Nut Driver, 1-1/2-Inch Shaft
Mfr # 610-5/16M
Zoro # G3237683
original price:
$10.99
4% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Bit Style Nut Driver
- Number of Pieces 1
- Handle Type Molded
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 610-5/16M
- Zoro # G3237683
- UPC # 092644651366
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 3 1/2 in |
Nut Driver Shank Length | 1 1/2 in |
Nut Driver Overall Length | 3 1/2 in |
Nut Driver Hex Size | 5/16 in |
Hex Size | 31/100 in |
Shank Length | 1 1/2 in |
For Fastener Size | 31/100 in |
Tip Size | 5/16 in |
Description
Hollow Round Shank Nut Driver, Tip Size 5/16 in, Bolt Clearance 3 in, Shank Length 1 1/2 in, Ergonomic, SAE, Hollow Round, Fastener Holding Yes, For Fastener Size 31/100 in, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 7/16 dia., 2D (63134110106)
- PROTO Combination Wrench, Metric, 20mm Size (J1220MBASD)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Plug Hand Tap (T/AP8X1.25)
- WOODOWL Ultra Smooth Double Cut 18" x 7/8" (07811)
- KLEIN TOOLS 5/16-Inch Nut Driver 3-Inch Hollow Shaft (S10)
- KLEIN TOOLS 1/2-Inch Nut Driver, 3-Inch Shaft, Cushion-Grip (630-1/2)
- KLEIN TOOLS 1/4-Inch Magnetic Nut Driver, Super Long, 18-Inch (S818M)
- KLEIN TOOLS 7 mm Cushion Grip Nut Driver with 3-Inch Shaft (630-7MM)
- KLEIN TOOLS 11/32-Inch Nut Driver 6-Inch Hollow Shaft (646-11/32)
- KLEIN TOOLS 3/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-3/16-INS)
- KLEIN TOOLS Insulated Nut Driver, 1/2-Inch Hex, 6-Inch (646-1/2-INS)
- Klein Tools Screwdrivers and Nutdrivers