Shop All Nut Drivers
Klein Tools
5/16-Inch Heavy-Duty Nut Driver
Mfr # 635-5/16
Zoro # G6515945
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 9" (22.9 cm)
- Nut Driver Hex Size 5/16"
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 635-5/16
- Zoro # G6515945
- UPC # 092644322624
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 9" (22.9 cm) |
Nut Driver Hex Size | 5/16" |
Details
SAE or Metric | SAE |
Item | Heavy-Duty Nut Driver,5/16" |
Insulated | No |
Description
Heavy-Duty Nut Driver,5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heavy Duty Side Cutting Pliers Insulated (2000-9NE-EINS)
- DEWALT 7 1/4" 68T Non-ferrous Saw Blade (DW3329)
- STEELMAN 1" Drive x 1-1/16" 6-Point Thin Wall Deep Impact Socket (79339)
- MILWAUKEE TOOL Heat Gun and Battery (2688-20, 48-11-1820)
- KLEIN TOOLS 3/8-Inch Magnetic Nut Driver 6-Inch Shaft (S126M)
- KLEIN TOOLS Nut Driver, 5/8-Inch, 4-Inch Hollow Shaft (630-5/8)
- KLEIN TOOLS 11/32-Inch Insulated Driver, 6-Inch Hollow Shaft (646-11/32-INS)
- KLEIN TOOLS 9 mm Cushion-Grip Nut Driver, 3" Hollow Shaft (630-9MM)
- KLEIN TOOLS 5-in-1 Multi-Bit Screwdriver / Nut Driver, Heavy Duty (32801)
- KLEIN TOOLS 5/8-Inch Insulated Nut Driver, 6-Inch Hollow Shaft (646-5/8-INS)
- WESTWARD Nut Driver, 1/4 in., Solid, 1-1/2 in. (10J251)
- Klein Tools Nut Drivers