Shop All Hex Key Sets
Klein Tools
5 Piece Metric Fold-Up Hex Key Set, 70572
Mfr # 70572
Zoro # G7500035
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4.438''
- Tip Size 10mm, 5mm, 6mm, 7mm, 8mm
- Number of Pieces 5
- Handle Type Fold-Up
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 70572
- Zoro # G7500035
- UPC # 092644332876
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 4.438'' |
Tip Size | 10mm, 5mm, 6mm, 7mm, 8mm |
Overall Length | 4 25/64" |
Range of Lengths | 1.59 in to 1.95 in |
Length Family | Short |
Sizes"cluded | 10mm, 5mm, 6mm, 7mm, 8mm |
Tip Size Code | M11 |
Description
Hex Key Set, Tip Size 10 mm, 5 mm, 6 mm, 7 mm, 8 mm, Satin, 1, None, Short, Hex, 5, No, 1 19/32 in to 1 31/32 in, Yes, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1120)
- DEWALT Screwdriver Kit, Cordless, 12V DC, 1100 RPM (DCF601F2/DCB124)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (203-001152)
- JOHNSON LEVEL & TOOL Protractor Angle Finder, 4 In, Magnetic (700)
- KLEIN TOOLS Hex Key Caddy Set, XL L-Style, CC, 9 Pc (BLS9)
- KLEIN TOOLS 11 Piece SAE Fold-Up, Hex Key Set (70550)
- KLEIN TOOLS 7 Piece T-Shape Torx? Key Set, JTH67T (JTH67T)
- KLEIN TOOLS Standard Long Hex Key Set, Metric, 10-Piece (LS10M)
- KLEIN TOOLS Standard Long Ball-End Hex Key Set, Metric, 10-Piece (BLS10M)
- KLEIN TOOLS 7 Piece Metric Fold-Up Hex Key Set, 70582 (70582)
- PROTO Proto Long Hex Key 14pc SET (PO4987)
- Klein Tools Wrenches