Shop All Cutting Pliers
Klein Tools
5 1/8 in High Leverage Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated
Mfr # D244-5C
Zoro # G3717585
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type Plastic Dipped
- Jaw Length 3/4 in
- Jaw Width 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # D244-5C
- Zoro # G3717585
- UPC # 092644722400
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 1/2 in |
Overall Length | 5 1/8 in |
Tip Width | 15/32 in |
Overall Length Range | Less than 6 in |
Cutter Length | 3/4 in |
Description
High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Pointed, Overall Length 5 1/8 in, Maximum Jaw Opening 7/8 in, Jaw Length 3/4 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Grip Style Standard Cushion, Voltage Rating 1000V, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC SAW-HSS-MICA, 9-1/2-HS .020 (HSMS9.5020)
- WESTCOTT Ruler, Metal, 1st Inch 32nds - Rest 16ths (MR-36)
- BETA Driver Tx Head w/Handle, T8 (012670008)
- HARVEY TOOL Miniature Drill, 0.0079", Number of Flutes: 2 (20079)
- KLEIN TOOLS IDC Connector Crimping Pliers (D234-6)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J2000-48)
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (D259-4C)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J228-8)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D248-8)
- KLEIN TOOLS 4 1/4 in Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (D230-4C)
- MILWAUKEE TOOL 6 in Diagonal Cutting Plier Flush Cut Uninsulated (48-22-6106)
- Klein Tools Cutting Pliers