Shop All Cutting Pliers
Klein Tools
5 1/8 in Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated
Mfr # D245-5
Zoro # G4329306
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Short Jaws and Beveled Cutting Edges Permit Close Cutting of Wire
- Handle Type Plastic Dipped
- Jaw Length 3/4 in
- Jaw Width 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # D245-5
- Zoro # G4329306
- UPC # 092644720628
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 5/8 in |
Overall Length | 5 1/8 in |
Cutter Length | 3/4 in |
Overall Length Range | Less than 6 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Narrow, Overall Length 5 1/8 in, Maximum Jaw Opening 1 in, Jaw Length 3/4 in, Jaw Width 5/8 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 3/4 in, Cutter Location Tip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IMPACT DRILL/DRIVE SET 32PC (HN1840319)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13010)
- CLIP & CARRY Kydex Sheath for the Gerber Suspension, GSUSP-BLK (GSUSP-BLK)
- KLEIN TOOLS Bolt Cutters with Steel Handles, 30-Inch (63330)
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (D228-8-INS)
- KLEIN TOOLS Diagonal Cutting Pliers, High-Leverage, Stripping, 8-Inch (D243-8)
- KLEIN TOOLS Diagonal Cutting Pliers, High-Leverage, Angled Head, 8-Inch (D238-8)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J2000-48)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J228-8)
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (D209-4C)
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (D2000-28-INS)
- Klein Tools Cutting Pliers