Shop All Wire Strippers & Crimpers
Klein Tools
4.656" Cable Stripper, Large, 2/0 - 250 kcmil 2/0-250 MCM
Mfr # 21051
Zoro # G6382673
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 2/0-250 MCM
- Overall Length 4.656"
- Material Aluminum Body, Powder Metal Blades
- Features The Clover Design Features Four Different Sizes From 250 MCM - 2/0 In One Tool, Precise, Clean Cuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 21051
- Zoro # G6382673
- UPC # 92644741517
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 4.656" |
Details
Promotion Restriction | Not eligible for promotion |
Capacity | 2/0-250 MCM |
Material | Aluminum Body, Powder Metal Blades |
Features | The Clover Design Features Four Different Sizes From 250 MCM - 2/0 In One Tool, Precise, Clean Cuts |
Application | Cable Stripping |
Number of Pieces | 1 |
Item | Cable Stripper,Large,2/0 - 250 kcmil |
Description
Cable Stripper,Large,2/0 - 250 kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 9/16 x 18 in. (38736)
- LENOX Hole Saw, 36L 2-1/4in. 57mm 4/6th Hole Saw (30036)
- HHIP High Quality 48" 16 Gauge Sheet Metal Pan & Box Brake (8600-4032)
- LYNDEX-NIKKEN Tapping Collet, #2, 9/16in Tap Sz, CLNT (NT10-036(S))
- KLEIN TOOLS 6-1/4" Dual-Wire Stripper/Cutter 10, 12, 14 AWG (11048)
- KLEIN TOOLS 8" High Leverage Diagonal Cutters with Ring 1" (D228-8TT)
- KLEIN TOOLS 8 3/4 in Ratchet Crimper Frame 10 to 22 AWG (VDV200-010)
- KLEIN TOOLS 5 5/8 in Dieless Crimper RG-59, RG-6/6Q (VDV212-008-SEN)
- KLEIN TOOLS 5 1/8 in Adjustable Wire Stripper 24 to 12 AWG (74007)
- KLEIN TOOLS 5 1/4 in Ratchet Crimper CAT3, CAT5e, CAT6 (VDV226-107)
- MILWAUKEE TOOL M12 Cable Stripper Kit for Cu RHW / RHH / USE (2435X-21)
- Klein Tools Wire Strippers & Crimpers