Shop All Plier Sets
Klein Tools
4 Piece Plier Set Ergonomic Handle
Mfr # 94998
Zoro # G2427166
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material Steel
- Overall Length 8 in, 9 in
- Features Ergonomic Handle
- Jaw Width 1-1/4", 1-3/16", 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 94998
- Zoro # G2427166
- UPC # 092644949982
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 8 in, 9 in |
Jaw Width | 1-1/4", 1-3/16", 1" |
Jaw Length | 1-19/32", 13/16", 2-5/16" |
Description
The Klein Tools 94998 Plier Set is an ergonomic 4-piece plier set that comes with a lifetime warranty. It has black and blue handles for better grip, while the spring return makes it easy to use. The color of the pliers' handles are black/blue, black/yellow and blue. This plier set is suitable for electrical work. The handles are made of steel for durability and have an ergonomic design for better handling. They have a spring return feature which allows them to return to their original position when released after being squeezed together or pulled apart. Klein Tools' 94998 Plier Set provides all the quality you expect from this brand at a price that won't break your budget.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Tool Organizer, 10-1/2"L x 13-1/2"W x 2-3/4"H (ORG72-RED)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/2", Number of Flutes: 6 (HS6-1/2-120)
- HANSEN Socket Tray, Green, Plastic (12033)
- ZORO SELECT Annular Cutter, M2 HSS, 2 Dia, 2 Cut D (4THF3)
- KLEIN TOOLS Classic Klaw Pump Pliers Set, 2-Piece (D5052KIT)
- KLEIN TOOLS 3 Piece Plier Set Ergonomic Handle (94120)
- KLEIN TOOLS Ironworker's Pliers 2-Piece Kit (94508)
- KLEIN TOOLS 3 Piece Plier Set Dipped Handle (94034)
- KLEIN TOOLS Curved Jaw Locking Pliers Set, 7-inch and 10-inch, 2-Piece (38660)
- KLEIN TOOLS 4 Piece Plier Set Dipped Handle (94809)
- CHANNELLOCK 2 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (GS-1)
- Klein Tools Plier Sets