Shop All Plier Sets
Klein Tools
4 Piece Plier Set Dipped Handle
Mfr # 94506
Zoro # G2427190
original price:
$115.99
5% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material Steel
- Overall Length 8 in, 9 in, 10 in
- Jaw Width 1-1/4", 1-3/16", 1", 1-3/4"
- Handle Type Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 94506
- Zoro # G2427190
- UPC # 092644945069
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 8 in, 9 in, 10 in |
Jaw Width | 1-1/4", 1-3/16", 1", 1-3/4" |
Jaw Length | 1-1/4", 1-3/16", 1", 1-3/4" |
Description
Plier Set, ESD-Safe No, Insulated No, Number of Pliers 4, Plier Types Diagonal, Lineman's, Long Nose, Tongue & Groove, Pliers Included 10 in Pump Pliers, 8 in High Leverage Diagonal Cutter, 8 in Long Nose, 9 in Linemans, Jaw Opening Type Manual, Voltage Rating None, Grip Style Standard Cushion, Handle Color Multicolored, Handle Style Dipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Crimping Tool, 6 Way, 8 1/4 In (24C969)
- PROSKIT Die Set, Uninsulated Terminals 20-8 AWG (300-095)
- ASTRO PNEUMATIC Air Saber Saw, w/ 5 pcs. Blade Set (930)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEAR14 -7'9-1/2)
- KLEIN TOOLS 3 Piece Plier Set Dipped Handle (94034)
- KLEIN TOOLS Ironworker's Pliers 2-Piece Kit (94508)
- KLEIN TOOLS Curved Jaw Locking Pliers Set, 7-inch and 10-inch, 2-Piece (38660)
- KLEIN TOOLS 4 Piece Plier Set Dipped Handle (94809)
- KLEIN TOOLS 3 Piece Plier Set Ergonomic Handle (94120)
- KLEIN TOOLS 4 Piece Plier Set Ergonomic Handle (94998)
- NWS Water Pump Plier Maxi MX & Pliers Wrench 2 PC Set 10 in. w/Plastic Jaws (781)
- Klein Tools Plier Sets