Shop All Nut Drivers
Klein Tools
4 mm Metric Nut Driver 3-Inch Shaft
Mfr # 70204
Zoro # G3529499
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Bit Style Non-Magnetic
- Overall Length 6.625" (16.8 cm)
- Nut Driver Hex Size 4 mm
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 70204
- Zoro # G3529499
- UPC # 092644326851
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6.625" (16.8 cm) |
Nut Driver Hex Size | 4 mm |
Details
SAE or Metric | Metric |
Bit Style | Non-Magnetic |
Item | 4 mm Individual Metric Nut Driver |
Insulated | No |
Nut Driver Handle Color | Black |
Description
4 mm Individual Metric Nut Driver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Right Angle Angle Grinder, 1/4 in Air Inlet, Industrial, 0.6 HP (216GLSB-135A-W3T4)
- LANG TOOLS Medium Hose Pin. Off Pliers (1470)
- WILLIAMS Williams Super Combo Wrench Set, 11 pcs., SAE (WS-1171SCA)
- BETA Magnetic Bit Holder, 233mm, 1000V (008500910)
- KLEIN TOOLS 9-in-1 Pass Through SAE Multi-Nut Driver, Magnetic (32809MAG)
- KLEIN TOOLS 11/32-Inch Magnetic Nut Driver 6-Inch Hollow Shaft (646-11/32M)
- KLEIN TOOLS 1/2-Inch Nut Driver, 6-Inch Hollow Shaft (S166)
- KLEIN TOOLS 5/16-Inch Nut Driver, 6-Inch Hollow Shaft (646-5/16)
- KLEIN TOOLS 7/16-Inch Heavy-Duty Nut Driver (635-7/16)
- KLEIN TOOLS 7/16-Inch Nut Driver, 3-Inch Hollow Shaft (S14)
- WESTWARD Nut Driver, SAE, Solid Round, 1/4" (401L20)
- Klein Tools Nut Drivers