Shop All Axes, Hatchets, & Splitting Wedges
Klein Tools
4-Inch Fox Wedge, Steel
Mfr # 5FW10025
Zoro # G303673830
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4" (10.2 cm)
- Head Weight 3.5 oz (100 g)
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5FW10025
- Zoro # G303673830
- UPC # 92644468803
- Country of Origin Australia
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 4" (10.2 cm) |
Details
Head Weight | 3.5 oz (100 g) |
Material | Steel |
Description
Klein Tools Fox Wedges are made of durable, forged steel. Use these wedges for splitting mating surfaces. They are also great for leveling machinery and structures before fixing them in place. 4 in. fox wedge made of steel is 1-1/2 in. wide and 1/2 in. thick. Forged and ground blade featuring fine edge makes entry easier. Ideal for splitting mating surfaces and leveling machinery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #51 (44121)
- ONSRUD Routing End Mill, Down O-Flute, 3/16, 5/8, 2 (62-718)
- URREA 3/4" drive 6-point short impact socket 2-3/16" (7535)
- MILWAUKEE TOOL Guide Rail Connector (48-08-0574)
- KLEIN TOOLS Fox Wedge, Stainless Steel, 4-Inch (7FWSS10025)
- KLEIN TOOLS Fox Wedge, Steel, 7-Inch (5FW17550)
- KLEIN TOOLS Fox Wedge, Steel, 3-Inch (5FW07538)
- OCHSENKOPF Split Quick Axe w/Hickory Handle (OX 648 H-2508)
- SUNBELT FISKARS, X25, SPLITTING AXE 30.4" x9.3" x1.4" (A-B178546935)
- LEATHERHEAD TOOLS T-N-T Tool, 5-in-1, 6, w/Black 30 in. H (TN630-B)
- BAREBONES LIVING Barebones | Field Hatchet | Woodsman's Tool (HMS-2120)
- Klein Tools Axes, Hatchets, & Splitting Wedges