Shop All Impact Sockets
Klein Tools
4-in-1 Square Impact Socket
Mfr # NRHD4
Zoro # G1250105
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 7/16" Hex and 1/2" Square
- Number or Points 4
- Overall Length 9" (22.9 cm)
- Material Steel
- Size 3/4", 13/16", 1", 1-1/8" Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # NRHD4
- Zoro # G1250105
- UPC # 092644650499
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 7/16" Hex and 1/2" Square |
Overall Length | 9" (22.9 cm) |
Size | 3/4", 13/16", 1", 1-1/8" Square |
Overall Height | 2" (5.1 cm) |
Overall Width | 2" (5.1 cm) |
Details
Number or Points | 4 |
Material | Steel |
Item | Square Impact Socket 4-in-1 |
Socket Type | Impact Socket |
Features | Hands-free Adjustment |
Application | Pole Hardware Installation and Removal |
Weight | 2.0 lb (0.90 kg) |
Standard | ASME B107.2 |
Style_Name | 4-in-1 Square |
Description
Square Impact Socket 4-in-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Combination Wrench 2-5/16", 12 Point, Satin Chrome Finish (3174)
- PROTO Short 6 Point Combination Wrench 5/32-Inch (J1205EFS)
- DRILL AMERICA #4-48 13/16" OD HSS Round Adjustable Die (DWTH1316-448)
- KLEIN TOOLS Tool Bag/Tote, Lineman Duffel Bag, Orange, Vinyl (5216V)
- KLEIN TOOLS Replacement Socket for 90-Degree Impact Wrench (BAT20LWS)
- KLEIN TOOLS Flip Impact Socket, 3/4 and 13/16-Inch (66074)
- KLEIN TOOLS 3-in-1 Impact Flip Socket, 1/4-Inch, 5/16-Inch, 5-Inch Length (32767)
- KLEIN TOOLS Flip Impact Socket, 9/16 and 1/2-Inch (66076)
- KLEIN TOOLS 2-in-1 Penta/Hex Flip Socket with Adapter (66080)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 3/4 and 9/16-Inch (66001)
- WRIGHT TOOL 3/4 in Drive Impact Socket 15/16 in Size, Deep Socket, black oxide (6930)
- Klein Tools Impact Sockets