Shop All Combination Wrenches
Klein Tools
4-in-1 Lineman's Slim Ratcheting Wrench
Mfr # KT152T
Zoro # G6515750
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4", 13/16", 1", 1-1/8"
- SAE or Metric SAE
- Features Long Handle Increases Leverage, Side Ridges Provide a Better Grip, Bolt-Through Design Allows Bolts to Pass Through the Socket, Bright Yellow Socket For Easy Visibility
- Overall Length 13-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # KT152T
- Zoro # G6515750
- UPC # 092644686450
- Country of Origin China
- Category Combination Wrenches
Dimensions
Size | 3/4", 13/16", 1", 1-1/8" |
Overall Length | 13-1/4" |
Details
SAE or Metric | SAE |
Features | Long Handle Increases Leverage, Side Ridges Provide a Better Grip, Bolt-Through Design Allows Bolts to Pass Through the Socket, Bright Yellow Socket For Easy Visibility |
Item | Lineman Wrench,Slim Ratcheting |
Description
Lineman Wrench,Slim Ratcheting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit, HW, 1-1/4 in (801.817.11)
- RIDGID Motor, 115V 1215 (58352)
- EAZYPOWER Tee Star, T35, 1" (12217)
- PORTER-CABLE 20V MAX* 2.0Ah Battery (PCC682L)
- KLEIN TOOLS 7/16-Inch Combination Wrench, 12-Point (68413)
- KLEIN TOOLS Combination Wrench 1/2-Inch (68414)
- KLEIN TOOLS Combination Wrench, 5/8-Inch (68416)
- KLEIN TOOLS Combination Wrench 1-1/8-Inch (68424)
- KLEIN TOOLS Metric Combination Wrench 13 mm (68513)
- KLEIN TOOLS Ratcheting Box End Wrench, 1-Inch (53873)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208ESB)
- Klein Tools Combination Wrenches