Shop All Tool Chests & Cabinets
This Product is Discontinued
Klein Tools
4-Box Slide Rack, Gray, Steel, 15-3/16" W x 11-5/16" H (Discontinued)
Mfr # 54474
Zoro # G0908881
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Material Steel
- Features Holds Klein Mid-Size Storage Boxes. Boxes Not Included With Rack, Must Be Ordered Separately. Metallic-Gray, Baked-Enamel Finish. Boxes Ride In and Out On Heavy-Duty Channel Tracks that Permit Covers to Open All The Way For Full Access. Heavy Tabs Prevent Boxes From Being Accidentally Pulled Out, Yet Allow Boxes To Be Easily Removed When Desired. Locking Bars Can Be Readily Attached To Prevent Unauthorized Access.
- Width 15-3/16"
- Height 11-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 54474
- Zoro # G0908881
- UPC # 92644546105
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 15-3/16" |
Height | 11-5/16" |
Overall Length | 11-7/8" |
Details
Item | 4-Box Slide Rack |
Color | Gray |
Material | Steel |
Features | Holds Klein Mid-Size Storage Boxes. Boxes Not Included With Rack, Must Be Ordered Separately. Metallic-Gray, Baked-Enamel Finish. Boxes Ride In and Out On Heavy-Duty Channel Tracks that Permit Covers to Open All The Way For Full Access. Heavy Tabs Prevent Boxes From Being Accidentally Pulled Out, Yet Allow Boxes To Be Easily Removed When Desired. Locking Bars Can Be Readily Attached To Prevent Unauthorized Access. |
System of Measurement | Inch |
Tool Storage Type Included | Top Tool Chest |
Finish | Enamel |
Number of Compartments | 4 |
Description
4-Box Slide Rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.