Shop All Screwdrivers
Klein Tools
3/8IN Keystone-Tip Screwdriver 3/8" Square
Mfr # BD412
Zoro # G0587435
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/8"
- Handle Material Plastic
- Shank Length 12"
- Overall Length 17.188"
- Tip Style Keystone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BD412
- Zoro # G0587435
- UPC # 092644320705
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/8" |
Shank Length | 12" |
Overall Length | 17.188" |
Details
Item | 3/8IN Keystone-Tip Screwdriver |
Handle Material | Plastic |
Tip Style | Keystone |
SAE or Metric | SAE |
Features | Oversized Handle Is 35-Percent Larger Than Comparable Screwdriver Handles; Delivers Up To 50-Percent Extra Power To Perform Tough Jobs With Minimum Effort; Tough Amber, Smooth Comfordome Handle Fits In The Palm Of The Hand Comfortably; Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor; Meets Or Exceeds Applicable ASME / ANSI Specifications |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 1 |
Shank Shape | Square |
Shank Material | steel |
Finish | Nickel-Chrome, Precision-Forged, Black Tip |
Handle Type | Smooth Comfordome |
Tether Style | Tether Capable |
Description
3/8IN Keystone-Tip Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Compact Cut Off Tool, Bare Tool, 20000 RPM (2522-20, 48-11-2440)
- PROTO 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (J5542HL)
- JOKARI Cable Stripper, Flat, Max 1/2" W (30140)
- MAYHEW PRO Carbon Scraper Set, Polypropylene Handle (14082)
- KLEIN TOOLS General Purpose Torx Screwdriver T27 Round (19545)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (682-6)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-8)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-4B)
- KLEIN TOOLS General Purpose Square Screwdriver #0 Round (660)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/2 in Square (600-12)
- WESTWARD Precision Torx Screwdriver T5 Round (401L57)
- Klein Tools Screwdrivers