Shop All Screwdrivers
This Product is Discontinued
Klein Tools
3/8IN Keystone-Tip Screwdriver 3/8" Round (Discontinued)
Mfr # BD408
Zoro # G0587426
This Product is Discontinued
Key Features
- Tip Size 3/8"
- Handle Material Plastic
- Shank Length 8"
- Overall Length 13.188"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BD408
- Zoro # G0587426
- UPC # 092644320668
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/8" |
Shank Length | 8" |
Overall Length | 13.188" |
Details
Item | 3/8IN Keystone-Tip Screwdriver |
Handle Material | Plastic |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Oversized Handle Is 35-Percent Larger Than Comparable Screwdriver Handles; Delivers Up To 50-Percent Extra Power To Perform Tough Jobs With Minimum Effort; Tough Amber, Smooth Comfordome Handle Fits In The Palm Of The Hand Comfortably; Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor; Meets Or Exceeds Applicable ASME / ANSI Specifications |
Finish | Nickel-Chrome, Precision-Forged, Black Tip |
Shank Shape | Round |
Number of Pieces | 1 |
Shank Material | steel |
Tip Style | Keystone |
SAE or Metric | SAE |
Handle Type | Smooth Comfordome |
Tether Style | Tether Capable |
Description
3/8IN Keystone-Tip Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.