Shop All Nut Drivers
This Product is Discontinued
Klein Tools
3/8-Inch Stubby Nut Driver 1-1/2-Inch Hollow Shaft (Discontinued)
Mfr # SS12
Zoro # G7557785
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 3 3/4 in
- Nut Driver Hex Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # SS12
- Zoro # G7557785
- UPC # 092644326233
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 3 3/4 in |
Nut Driver Hex Size | 3/8 in |
Nut Driver Overall Length | 3 3/4 in |
Nut Driver Shank Length | 1 1/2 in |
Hex Size | 19/50 in |
Tip Size | 3/8 in |
Shank Length | 1 1/2 in |
For Fastener Size | 19/50 in |
Description
Hollow Round Shank Nut Driver, Tip Size 3/8 in, Bolt Clearance 1 1/2 in, Shank Length 1 1/2 in, Plain, SAE, Hollow Round, Fastener Holding No, For Fastener Size 19/50 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.