Shop All Nut Drivers
Klein Tools
3/8-Inch Nut Driver, 6-Inch Hollow Shaft
Mfr # S126
Zoro # G3195215
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Bit Style Non-Magnetic
- Overall Length 9.625" (24.5 cm)
- Nut Driver Handle Color Blue
- Nut Driver Hex Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # S126
- Zoro # G3195215
- UPC # 092644326394
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 9.625" (24.5 cm) |
Nut Driver Hex Size | 3/8" |
Details
SAE or Metric | SAE |
Bit Style | Non-Magnetic |
Item | 3/8IN Individual Nut Driver - 6IN-Shank |
Nut Driver Handle Color | Blue |
Insulated | No |
Description
3/8IN Individual Nut Driver - 6IN-Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Drive Pin Punch Set, 8 Pieces, Steel (985-119)
- TEKTON 3/4" Drive Metric, 23 pcs (SHD93018)
- OSG Spiral Point Tap, Plug, 2 Flutes (7002600)
- BOSCH Grinding Stone, 1/8in dia., 1-1/2in L, SC (83322)
- KLEIN TOOLS 5 mm Nut Driver, 3-Inch Hollow Shaft (630-5MM)
- KLEIN TOOLS Screwdriver Set, Demolition and Phillips, 2-Piece (32008)
- KLEIN TOOLS 9 mm Cushion-Grip Nut Driver, 3" Hollow Shaft (630-9MM)
- KLEIN TOOLS 1/2-Inch Nut Driver 3-Inch Hollow Shaft (S16)
- KLEIN TOOLS 7/16-Inch Nut Driver, 3-Inch Hollow Shaft (S14)
- KLEIN TOOLS 1/2-Inch Magnetic Tip Nut Driver 6-Inch Shaft (646-1/2M)
- KLEIN TOOLS 5/16-Inch Nut Driver with Hollow Shaft (630-5/16M)
- Klein Tools Screwdrivers and Nutdrivers