Shop All Nut Drivers
Klein Tools
3/8-Inch Nut Driver, 3-Inch Hollow Shaft
Mfr # S12
Zoro # G3195206
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 6.625" (16.8 cm)
- Insulated No
- Nut Driver Hex Size 3/8"
- Nut Driver Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # S12
- Zoro # G3195206
- UPC # 092644326370
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6.625" (16.8 cm) |
Nut Driver Hex Size | 3/8" |
Details
SAE or Metric | SAE |
Item | 3/8IN Hollow-Shank Nut Driver |
Insulated | No |
Nut Driver Handle Color | Blue |
Description
3/8IN Hollow-Shank Nut Driver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 13/16 in Size, Deep Socket, Black Phosphate (49-66-6126)
- RIDGID Plate, Cover 960 (93312)
- GEARWRENCH E10 x E12 E-Torx® Double Box Ratcheting Wrench (9221)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (GT025005)
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head Slide Drive™, 6-Inch (65129)
- KLEIN TOOLS 1/4-Inch Magnetic Tip Nut Driver, 18-Inch Shaft (618-1/4M)
- KLEIN TOOLS Nut Driver, 1/2-Inch Magnetic Tip, 3-Inch Shaft (630-1/2M)
- KLEIN TOOLS 1/4-Inch Nut Driver with 6-Inch Hollow Shaft (646-1/4)
- KLEIN TOOLS 1/4-Inch Stubby Nut Driver 1-1/2-Inch Hollow Shaft (SS8)
- KLEIN TOOLS 3/16-Inch Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-3/16)
- WESTWARD Nut Driver, Metric, Solid Round, 13.0mm (401K78)
- Klein Tools Nut Drivers