Shop All Nut Drivers
Klein Tools
3/8-Inch Heavy-Duty Nut Driver
Mfr # 635-3/8
Zoro # G6515960
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 9" (22.9 cm)
- Insulated No
- Nut Driver Hex Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 635-3/8
- Zoro # G6515960
- UPC # 092644322631
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 9" (22.9 cm) |
Nut Driver Hex Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Heavy-Duty Nut Driver,3/8" |
Insulated | No |
Description
Heavy-Duty Nut Driver,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Diamond Hole Saw, 2-3/4 in., Thin Wall (59588)
- MILWAUKEE TOOL 3/8 in. x 10 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4037)
- STARRETT Radius Gage (167-1/32)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 16 lb, 33", Fiberglass (H-73FG)
- KLEIN TOOLS 6 mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-6MM)
- KLEIN TOOLS 1/4-Inch Hollow Shaft Nut Driver, 3-Inch Shaft (S8)
- KLEIN TOOLS 1/4-Inch Magnetic Tip Nut Driver, 18-Inch Shaft (618-1/4M)
- KLEIN TOOLS 1/2-Inch Nut Driver 3-Inch Hollow Shaft (S16)
- KLEIN TOOLS 5/16-Inch Nut Driver, 6-Inch Shaft (S106)
- KLEIN TOOLS 5/16" Nut Driver Cushion-Grip 3" Shaft (630-5/16)
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head Slide Drive™, 1-1/2-Inch (65131)
- Klein Tools Screwdrivers and Nutdrivers