Shop All Socket Sets
Klein Tools
3/8" Drive Socket Wrench Set, 12 pcs
Mfr # 65504
Zoro # G0588099
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size Range 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16"
- Tether Capable Tether Capable
- Impact Rated No
- Features Four 6-point sockets: 3/8'', 7/16'', 1/2'', and 9/16''; Four 12-point sockets: 5/8'', 11/16'', 3/4'', and 13/16''; Spark plug socket: 5/8''; Two extensions: 1-3/4'' (44 mm) and 6'' long; Ratchet; Keep All Pieces Together in a Compact Hinged Metal Box.Four 6-point sockets: 3/8'', 7/16'', 1/2'', and 9/16'';
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65504
- Zoro # G0588099
- UPC # 092644655043
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Socket Size Range | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" |
Overall Length | Various |
Drive Size | 3/8" |
Sizes Included | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" |
Details
Tether Capable | Tether Capable |
Impact Rated | No |
Features | Four 6-point sockets: 3/8'', 7/16'', 1/2'', and 9/16''; Four 12-point sockets: 5/8'', 11/16'', 3/4'', and 13/16''; Spark plug socket: 5/8''; Two extensions: 1-3/4'' (44 mm) and 6'' long; Ratchet; Keep All Pieces Together in a Compact Hinged Metal Box.Four 6-point sockets: 3/8'', 7/16'', 1/2'', and 9/16''; |
Number of Pieces | 12 |
Sockets Included | Yes |
Ratchets Included | Ratchet |
Item | Socket Wrench Set |
Std. Socket Point Styles Included | 6, 12 |
Number of Points | 6, 12 |
Tether Style | Tether Capable |
Product Type | 12-Piece Drive Socket Wrench Set |
Description
12-Piece Drive Socket Wrench Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20005950)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- PROTO 1 in Drive, 1-7/8 in 6 pt SAE Socket, 6 Points (J10030)
- PIT PRO Full Size Straight Grinder (PT2430)
- KLEIN TOOLS 1/2" Drive Socket Wrench SAE 16 Pieces 7/16 in to 1 1/4 in , Chrome (65512)
- KLEIN TOOLS Flip Socket Set, Imp w/Ratch Hdl, 7-in-1 (32910RCHT)
- KLEIN TOOLS 3/8" Drive Socket Wrench SAE 20 Pieces 3/8 in to 7/8 in , Chrome (65508)
- KLEIN TOOLS 3/8" Drive Metric, 13 pcs (65506)
- KLEIN TOOLS 1/2" Drive SAE, 8 pcs (65514)
- KLEIN TOOLS 1/2-Inch Drive Socket Wrench Set, 12-Piece (65510)
- URREA 1/2" Drive Metric, 20 pcs (5400PBM)
- Klein Tools Socket Sets