Shop All Socket Sets
Klein Tools
3/8" Drive Metric, 13 pcs
Mfr # 65506
Zoro # G0588108
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Measurement Type Metric
- Number of Pieces 13
- Tether Capable Tether Capable
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65506
- Zoro # G0588108
- UPC # 092644655067
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Sizes Included | 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 |
Details
Item | Socket Wrench Set |
Impact Rated | No |
Measurement Type | Metric |
Number of Pieces | 13 |
Tether Capable | Tether Capable |
Number of Points | 6 |
Tether Style | Tether Capable |
Product Type | 13-Piece Drive Metric Socket Wrench Set |
Description
13-Piece Drive Metric Socket Wrench Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Taper Chamfer (5540670)
- MILWAUKEE TOOL Pilot Bit for One-Piece Carbide Hole Cutters (49-57-8660)
- WRIGHT TOOL 1" Drive Impact Adaptor (8900)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134179002)
- KLEIN TOOLS Flip Socket Set, Imp w/Ratch Hdl, 7-in-1 (32910RCHT)
- KLEIN TOOLS 2-in-1 Impact Socket Set, 6-Point, 6-Piece (66060)
- KLEIN TOOLS Flip Socket Set, Heavy Duty, DW, 3 Pc (65238)
- KLEIN TOOLS 1/2" Drive Socket Wrench SAE 16 Pieces 7/16 in to 1 1/4 in , Chrome (65512)
- KLEIN TOOLS 3/8" Drive SAE, 8 pcs (65502)
- KLEIN TOOLS 1/4" Drive Socket Wrench Set, 13 pcs (65500)
- PROTO 1/2 in Drive Socket Set Metric 18 Pieces 9 mm to 23 mm , Chrome (J54218S)
- Klein Tools Sockets & Ratchets