Shop All Sockets
Klein Tools
3/8" Drive, 9/16" SAE Socket, 6 Points
Mfr # 65703
Zoro # G3545145
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65703
- Zoro # G3545145
- UPC # 092644657030
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 7/8" |
Size | 9/16" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Chrome |
Tether Capable | Tether Capable |
Item | Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | 3/8-Inch Drive - Standard 6-Point Socket |
Description
3/8-Inch Drive - Standard 6-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Drill Tap, 12-24 (32241)
- JAMESON Good Buddy III Duct Rodder w/ 300 ft. of 3/8" Marked Rod (9A-25-300M)
- ROADPRO 3/8 Inch Universal Socket (RP20PM029)
- PROTO 1/2" Drive, Metric 24mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5324MCF)
- KLEIN TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (65701)
- KLEIN TOOLS 1/4" Drive, 1/4" SAE Socket, 6 Points (65602)
- KLEIN TOOLS 3/8" Drive, 5/8" SAE Socket, 12 Points (65704)
- KLEIN TOOLS 1/2" Drive, 11/16" SAE Socket, 12 Points (65828)
- KLEIN TOOLS 11/32" Deep 6-Point Socket, 1/4" Drive (65613)
- KLEIN TOOLS 3/8" Drive, 1/2" SAE Socket, 6 Points (65702)
- MILWAUKEE TOOL 3/8 in. Drive 7/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9063)
- Klein Tools Sockets & Ratchets