Shop All Sockets
Klein Tools
3/8" Drive, 7/8" SAE Socket, 12 Points
Mfr # 65708
Zoro # G3545197
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 65708
- Zoro # G3545197
- UPC # 092644657085
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/8" |
Size | 7/8" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Chrome |
Item | Socket |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | 3/8Inch Drive - Standard 12-Point Socket |
Description
3/8Inch Drive - Standard 12-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Telescoping Gage, 3.5 - 6" (155-126)
- ENCORE PACKAGING HD Battery Tool 58 34 for Polypropylene and Polyester Strapping (EP-1355-58/34)
- TEKTON Long Hard Handle Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42506)
- BOSCH Spade Bit, 7/16 In (DSB1004)
- KLEIN TOOLS 1/2" Drive, 7/8" SAE Socket, 12 Points (65807)
- KLEIN TOOLS 3/8" Drive, 14mm Metric Socket, 6 Points (65914)
- KLEIN TOOLS 11/32" Deep 6-Point Socket, 1/4" Drive (65613)
- KLEIN TOOLS 1/2" Drive, 3/4" SAE Socket, 12 Points (65805)
- KLEIN TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (65701)
- KLEIN TOOLS 1/4" Drive, 1/4" SAE Socket, 6 Points (65602)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Spark Plug Hol (3590)
- Klein Tools Sockets