Shop All Sockets
Klein Tools
3/8" Drive, 5/8" SAE Socket, 12 Points
Mfr # 65704
Zoro # G3545151
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65704
- Zoro # G3545151
- UPC # 092644657047
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 3-1/2" |
Size | 5/8" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Chrome |
Item | Socket |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | 3/8Inch Drive - Standard 12-Point Socket |
Description
3/8Inch Drive - Standard 12-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 11/16 in.4 Flutes, TiCN (206-001232)
- MILTON INDUSTRIES Adjustable Aluminum Pcoket Blow Gun, M-St (MILS115)
- MILWAUKEE TOOL 1-3/16 " Quick Change Steel Plate Carbide Cutter (49-57-8217)
- KLEIN TOOLS Folding Utility Knife Utility, 6 1/2 in L (44130)
- KLEIN TOOLS 1/2" Drive, 11/16" SAE Socket, 12 Points (65828)
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66062)
- KLEIN TOOLS 11/32" Deep 6-Point Socket, 1/4" Drive (65613)
- KLEIN TOOLS 1/2" Drive, 1-1/4" SAE Socket, 12 Points (65812)
- KLEIN TOOLS 1/2" Drive, 9/16" SAE Socket, 12 Points (65826)
- KLEIN TOOLS 1/2" Drive, 3/4" SAE Socket, 12 Points (65829)
- TEKTON 1/4 Inch Drive x 10 mm 12-Point Socket (SHD02310)
- Klein Tools Sockets & Ratchets