Shop All Sockets
Klein Tools
3/8" Drive, 17mm Metric Socket, 6 Points
Mfr # 65917
Zoro # G3545477
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65917
- Zoro # G3545477
- UPC # 092644659171
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 17mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome |
Item | Socket |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | 3/8-Inch Drive - Metric 6-Point Socket |
Description
3/8-Inch Drive - Metric 6-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Sticker-Gasket Scraper Tool (ATH-2-NGL)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H205DV)
- MILWAUKEE TOOL 2-9/16" Threaded Steel Hawg Cutter (49-57-2560)
- CRESCENT NICHOLSON 4-3/4" Screw-on Plastic File Handle PH6 (21514)
- KLEIN TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (65701)
- KLEIN TOOLS 3/8" Drive, 5/8" SAE Socket, 12 Points (65704)
- KLEIN TOOLS 1/2" Drive, 1/2" SAE Socket, 12 Points (65801)
- KLEIN TOOLS 1/2" Drive, 1-1/8" SAE Socket, 12 Points (65811)
- KLEIN TOOLS 1/2" Drive, 15/16" SAE Socket, 12 Points (65808)
- KLEIN TOOLS 1/2" Drive, 1" SAE Socket, 12 Points (65809)
- PROTO 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (J47055MN)
- Klein Tools Sockets