Shop All Sockets
Klein Tools
3/8" Drive, 15mm Metric Socket, 6 Points
Mfr # 65915
Zoro # G3545459
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65915
- Zoro # G3545459
- UPC # 092644659157
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 15mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome |
Tether Capable | Tether Capable |
Item | Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | 3/8-Inch Drive - Metric 6-Point Socket |
Description
3/8-Inch Drive - Metric 6-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Socket Sp"ner, 1/4 " Dr, 6 " (40953)
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W (1170500)
- MILWAUKEE TOOL 3/16 in. x 2 in. x 4 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7310)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3031R)
- KLEIN TOOLS 3/8" Drive, 1/2" SAE Socket, 6 Points (65712)
- KLEIN TOOLS 1/2" Drive, 1/2" SAE Socket, 12 Points (65801)
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66061)
- KLEIN TOOLS 1/4" Drive, 7/32" SAE Socket, 6 Points (65601)
- KLEIN TOOLS 1/4" Drive, 3/8" SAE Socket, 6 Points (65606)
- KLEIN TOOLS 3/8" Drive, 16mm Metric Socket, 6 Points (65916)
- PROTO 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (J7019M)
- Klein Tools Sockets