Shop All Sockets
Klein Tools
3/8" Drive, 14mm Metric Socket, 6 Points
Mfr # 65914
Zoro # G3545440
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65914
- Zoro # G3545440
- UPC # 092644659140
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Size | 14mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Chrome |
Item | Socket |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | 3/8-Inch Drive - Metric 6-Point Socket |
Description
3/8-Inch Drive - Metric 6-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Blade Replacement Pack, Steel, 3" L (03961)
- TOLSEN 3Pc Adjustable Wrench Set Drop Forged Steel, Chrome Finish (15007)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (2336R-200)
- SIMPSON STRONG-TIE 10-Shot Strip Powder Load, 0.27 Caliber, Yellow, 4 Level, For Use With P-36B, A-40B, A-41B, Cobra an (P27SL4A)
- KLEIN TOOLS 3/8" Drive, 12mm Metric Socket, 6 Points (65912)
- KLEIN TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (65910)
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66062)
- KLEIN TOOLS 3/8" Drive, 1/2" SAE Socket, 6 Points (65712)
- KLEIN TOOLS 7/16" Deep 6-Point Socket, 1/4" Drive (65615)
- KLEIN TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (65713)
- WESTWARD 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (53YP97)
- Klein Tools Sockets