Shop All Sockets
Klein Tools
3/8" Drive, 13/16" SAE Socket, 12 Points
Mfr # 65707
Zoro # G3545188
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65707
- Zoro # G3545188
- UPC # 092644657078
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/8" |
Size | 13/16" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Chrome |
Tether Capable | Tether Capable |
Item | Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Description
3/8Inch Drive - Standard 12-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Torx Tip Socket Set, Torx(R), 9 pcs (5239C)
- GREENLEE Fiberglass Fish Tape, 200 ft. x3/16in (542-200)
- SP AIR Air Hammer Kit with 4 Chisels, 3000 bpm (SP-1410K)
- DRILL AMERICA 1-3/8" HSS 3MT Taper Shank Drill Bit (DWDTS1-3/8-3MT)
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66065)
- KLEIN TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (65713)
- KLEIN TOOLS 7/16" Deep 6-Point Socket, 1/4" Drive (65615)
- KLEIN TOOLS 1/2" Drive, Impact Rated 12 Points (66031)
- KLEIN TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (65604)
- KLEIN TOOLS 3/8" Drive, 14mm Metric Socket, 6 Points (65914)
- WESTWARD 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (5MX50)
- Klein Tools Sockets